missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
(This is the suggested replacement for 7223-34)
These pressed PYREX™ glass plates have 9 concave depressions (22mm O.D. x 7mm deep) which are useful for soil chemistry, color reactions, microchemical applications and microscopic observations.
These pressed PYREX™ glass plates have 9 concave depressions (22mm O.D. x 7mm deep) which are useful for soil chemistry, color reactions, microchemical applications and microscopic observations.
Order Info
Pressed plate: 7/8 O.D. x 1/4 in.D (22 x 7mm); Overall: 4L x 3 3/8 in.W (100 x 85mm)
Specifications
Specifications
| Product Type | Spot Plate |
| Depth (English) | 0.25 in. |
| Depth (Metric) | 7 mm |
| Diameter (English) Outer | 0.875 in. |
| Diameter (Metric) Outer | 22.2 mm |
| Dimensions (L x W) | 4 x 3.375 in. (100 x 7 mm) |
| For Use With (Application) | Useful for soil chemistry, color reactions, microchemical applications, microscopic observations |
| Length (English) | 4 in. |
| Length (Metric) | 100 mm |
| No. of Wells | 9 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?