missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged

Product Code. 10202613 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.5 mL
3 mL
4 mL
5 mL
Packaging Type:
Individually Wrapped
Multi-pack
Unit Size:
Pack of 100
Pack of 200
Pack of 25
Pack of 250
Pack of 400
Pack of 50
Pack of 500
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Negative Graduations Packaging Type unitSize
10202613 10 mL 0.2 mL 4 mL Individually Wrapped Pack of 400
10406653 25 mL 0.2 mL 5 mL Multi-pack Pack of 400
10496643 10 mL 0.2 mL 4 mL Multi-pack Pack of 400
12671470 1 mL 0.01 mL 0.5 mL Multi-pack Pack of 500
10736323 1 mL 0.01 mL 0.5 mL Multi-pack Pack of 500
11323845 10 mL 0.2 mL 4 mL Individually Wrapped Pack of 200
10292363 50 mL 0.5 mL 3 mL Individually Wrapped Pack of 50
13043093 50 mL 0.5 mL 3 mL Individually Wrapped Pack of 25
13013093 1 mL 0.01 mL 0.5 mL Individually Wrapped Pack of 250
10716323 1 mL 0.01 mL 0.5 mL Individually Wrapped Pack of 500
10130023 5 mL 0.1 mL 3 mL Individually Wrapped Pack of 400
13033093 25 mL 0.2 mL 5 mL Individually Wrapped Pack of 100
10716693 25 mL 0.2 mL 5 mL Individually Wrapped Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10202613 Supplier Corning™ Supplier No. 7077B10

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for use in confined areas such as hoods

These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5 mL, 10 mL, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. ISO color coding is printed directly on the Steri-ViewTM wrapper.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Cat. No. 7077B-50 features negative and reverse graduations.

Compliance

Calibrated To Deliver (TD) with blow-out.

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated Yes
Calibration To Deliver
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.2 mL
Length (English) 8.4 in.
Negative Graduations 4 mL
Tip Style Round
Top Style Tooled
Packaging Type Individually Wrapped
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Length (Metric) 215 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.