missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Separating Funnel with Long Delivery Stem and PTFE Key

Supplied with hollow glass stopper and interchangeable PTFE key for grease-free performance. Pyrex™ Separating Funnel with Long Delivery Stem and PTFE Key provides good control of the liquid/liquid interface.

Brand:  Pyrex 443054N

Code : 33

Additional Details : Weight : 0.43000kg

 View more versions of this product

Product Code. 12559165

  • £135.00 / Each
Estimated Shipment: 13-09-2024
to see stock.
Add to basket

Description

Description

  • Gilson style with long delivery stem for good control of the liquid/liquid interface
  • With interchangeable PTFE key for grease-free performance
  • Supplied with hollow glass stopper
Specifications

Specifications

Separating funnel
Pyrex Glass, Borosilicate Glass
24/29
500 mL
Hollow Glass stopper, PTFE key
(Bore Size) 4mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers