missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Screwcap Spare Inserts
Click to view available options
Closure Size:
13 mm
15 mm
18 mm
20 mm
22 mm
25 mm
42 mm
60 mm
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
Description
- PTFE faced sealing disc for chemical resistance
- Autoclavable up to 121°C
Specifications
Specifications
| Closure Size | 20 mm |
| Autoclavable | Autoclavable |
| Description | Spare insert |
| Material | PTFE |
| Quantity | 20 Pack |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction