missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Rotaflo™ Right Angle Pattern Plain Side-arm

Product Code. p-8012595
Click to view available options
Plug Bore:
3.0 mm
6.0 mm
10.0 mm
Diameter (Metric) Side Arm:
8 mm
10 mm
13 mm
Length (Metric):
210 mm
225 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11916728

Brand: Quickfit HP3RA/7

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Side arms are 100mm in length

  • Side arms are 100mm in length
TRUSTED_SUSTAINABILITY

Specifications

Type Plain Side-arm Stopcock
Plug Bore 3.0 mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 10 mm
Length (Metric) 210 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.