missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Rotaflo™ Right Angle Pattern Plain Side-arm
Click to view available options
Plug Bore:
3.0 mm
6.0 mm
10.0 mm
Diameter (Metric) Side Arm:
8 mm
10 mm
13 mm
Length (Metric):
210 mm
225 mm
Unit Size:
Each
Description
Side arms are 100mm in length
- Side arms are 100mm in length
Specifications
Specifications
| Type | Plain Side-arm Stopcock |
| Plug Bore | 10.0 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 13 mm |
| Length (Metric) | 225 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction