missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Polypropylene Screw Caps for Media-lab Bottle
Description
Pyrex™ Polypropylene Screw Caps are ideal for media preparation work.
- For use with: media lab bottles, Series 1516, 1517, 1518, 1519, 1520, 1523 and 1524
- Autoclavable: up to 140°C
- Available in: choice of four colors for easy identification of samples
Specifications
Specifications
| Color | Light Blue |
| Description | Screw cap |
| Material | Polypropylene |
| Quantity | 10/PK. |
| Thread Size (Metric) | 25 mm |
| For Use With (Equipment) | 1516, 1517, 1518, 1519, 1520, 1523 and 1524 series bottles |
| Closure Type | Screw Cap |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?