missing translation for 'onlineSavingsMsg'
Learn More

SVL™ PBT Screw Caps with Hole for Sliding Joints

Product Code. p-8002607
Click to view available options
Standard Taper Joint:
15
22
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11970895

Brand: SVL 70141

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides sliding joint for inserting thermometers and glass tubing into an SVL™ system. SVL™ PBT Screwcaps have a hole and include sealing rings to provide a tight fit.

  • Sliding joint: PBT screw caps (with hole) coupled with sealing rings
  • Sealing rings: manufactured from silicone rubber and sheathed with PTFE for protection against chemical attack
  • Extensive selection: sizes for use with tubing from 4.0mm to 32.8mm
TRUSTED_SUSTAINABILITY

Specifications

Includes Sealing rings
Material PBT
Quantity 10/PK
Standard Taper Joint 15
Liner Material Silicone rubber and PTFE
Closure Material PBT
Closure Type Screw Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.