missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap

Product Code. 15241499
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
25 mm
32 mm
45 mm
Unit Size:
Each
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size unitSize
15241499 500 mL 45 mm Pack of 10
15201499 25 mL 25 mm Pack of 10
15211499 50 mL 32 mm Pack of 10
15221499 100 mL 45 mm Pack of 10
15231499 250 mL 45 mm Pack of 10
15251499 1000 mL 45 mm Pack of 10
10660191 2000 mL 45 mm Each
15901381 2000 mL 45 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15241499 Supplier Pyrex Supplier No. 1516/08RED
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from temperature and chemically resistant borosilicate glass. Pyrex™ Media-lab Bottles with Thermoplastic Polyester Cap includes chemically resistant PTFE sealing disc and pouring ring. White graduations and marking spot add easy volume assessment. Withstands hot air sterilization up to 180° C. Complies with ISO 4796.

  • Manufactured from temperature and chemically resistant borosilicate glass
  • Bottles complete with thermoplastic polyester cap, PTFE sealing disc, and pouring ring
  • Withstands hot air sterilization up to 180° C
  • PTFE sealing disc resists chemical corrosion
  • White graduations and marking spot add easy volume assessment
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download from www.scilabware.com
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Includes High temperature cap and pouring ring
Material Borosilicate Glass
Certifications/Compliance ISO 4796
Closure Included Yes
Height (Metric) 176 mm
Closure Material Thermoplastic Polyester
Closure Size 45 mm
Diameter (Metric) 86 mm
Closure Type Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.