missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ GP Rotaflo™ Burette Repair Stopcock
Click to view available options
Plug Bore:
3 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Type | Burette Repair Stopcock |
| Plug Bore | 3 mm |
| Material | Glass |
| Diameter (Metric) Side Arm | 12 mm |
| Length (Metric) | 175 mm |
| Includes | ith One Plain Sidearm and One Capillary Arm Drawn to a Jet for the Repair of Burette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction