missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Funnel with Stem

Product Code. 11327934
Click to view available options
Diameter (Metric)Top:
80 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11327934

Brand: Pyrex 2130/02M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from chemically resistant Pyrex™ borosilicate glass. Pyrex™ Glass Funnel with Stem is ideal for transferring powders. Include a short, wide stem for smooth flow.

  • Ideal for transferring powders
  • With short wide stem for smooth flow
  • Manufactured from chemically resistant Pyrex™ borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 80 mm
Diameter (Metric) Stem 18mm
Material Pyrex Glass, Borosilicate Glass
For Use With (Application) Ideal for transferring powders
Length (Metric) Stem 25mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.