missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Funnel Repair Stopcocks with PTFE Key

Product Code. p-8012592
Click to view available options
Plug Bore:
1.5 mm Key Bore
2.5 mm Key Bore
4 mm Key Bore
6 mm Key Bore
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 13481899

Brand: Pyrex SST704

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Contains one flared end for connection to the base of the funnel

  • Contains one flared end for connection to the base of the funnel and 100mm long stem with angled tip
  • Straight bore
TRUSTED_SUSTAINABILITY

Specifications

Type Funnel Repair
Plug Bore 4 mm Key Bore
Diameter (Metric) 18.8 mm
Material Glass
Includes PTFE key
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.