missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask

Product Code. 10537860
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
125 mL
250 mL
500 mL
1 L
2000 mL
4 L
6 L
Includes:
No Stopper
Stopper
Unit Size:
Each
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 10537860

missing translation for 'mfr': Corning™ 49801L

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.
TRUSTED_SUSTAINABILITY

Specifications

Description Top style: Reinforced tooled
Diameter (English) Outer 5.07 in.
Capacity (Metric) 1 L
Material Borosilicate Glass
Graduation Range 250 to 1000 mL
Graduations 50 mL
Height (English) 8.5 in.
Height (Metric) 21.6 cm
Includes No Stopper
Neck Style Narrow Mouth
No. per Case 24/Cs.
No. per Pack 6/Pk.
Writing Surface Large Enamel Marking
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Diameter (Metric) Outer 129 mm
Closure Size 9
Show More Show Less
Can these glass products handle heat and chemicals?

Yes, Type I, Class A borosilicate glass is designed for excellent heat resistance and is highly resistant to chemical attack, making it suitable for various laboratory applications.

How should borosilicate glassware be handled for optimal durability?

Proper care ensures the glassware withstands most laboratory temperatures and maintains its chemical resistance. The mechanical strength depends not only on wall thickness but also on the glass formula and type.

What makes Type I, Class A borosilicate glass ideal for laboratory applications?

• Temperature Resistance: Withstands nearly all temperatures used in normal laboratory use with proper care
• Chemical Resistance: Highly resistant to chemical attack
• Low Coefficient of Expansion: Allows for the production of glass with varying wall thicknesses tailored for specific purposes
• Durability: Mechanical strength is influenced by the glass formula and type, ensuring reliability and heat resistance

What are the key features of the materials used in these products?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made from USP Class VI Polypropylene (for plastic components)

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.