missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Standard Taper Stopper

Click to view available options
Capacity (Metric):
250 mL
Material:
Borosilicate Glass
Unit Size:
Pack of 12
Description
For convenience, these flasks are graduated to show approximate capacity. The 25 mL, 50 mL, and 125 mL flasks are satisfactory for use as a weighing bottle.
For stopper only, see Cat. No. 7650.
Specifications
Specifications
| Diameter (English) Outer | 3.18 in. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Graduation Range | 50 to 200 mL |
| Graduations | 25 mL |
| Height (English) | 6.73 in. |
| Height (Metric) | 17 cm |
| Neck Style | Narrow Mouth |
| No. per Case | 12/Cs. |
| No. per Pack | 6/Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction