missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Erlenmeyer Flask with Standard Taper Stopper
GREENER_CHOICE

Product Code. 15154062
Click to view available options
Capacity (Metric):
250 mL
Material:
Borosilicate Glass
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 15154062

Brand: Corning™ 3455436

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Narrow mouths

For convenience, these flasks are graduated to show approximate capacity. The 25 mL, 50 mL, and 125 mL flasks are satisfactory for use as a weighing bottle.



For stopper only, see Cat. No. 7650.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 3.18 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduation Range 50 to 200 mL
Graduations 25 mL
Height (English) 6.73 in.
Height (Metric) 17 cm
Neck Style Narrow Mouth
No. per Case 12/Cs.
No. per Pack 6/Pk.
Writing Surface Yes
Disposable Reusable
Mouth Style Narrow
Sterility Non-sterile
Closure Type Barrel Head
Diameter (Metric) Outer 81 mm
Closure Size 27
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.