missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Cylindrical Centrifuge Tubes

Product Code. 11353544
Click to view available options
Capacity (Metric):
10 mL
25 mL
45 mL
Diameter (Metric):
16 mm
24 mm
30 mm
Unit Size:
Each
Pack of 40
This item is not returnable. View return policy

Product Code. 11353544

Brand: Pyrex 1660/02M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Centrifuge in sturdy glass and chemically resistant tubes. Pyrex™ Cylindrical Centrifuge Tubes come with a round base.

  • Cylindrical type, round base
  • Uniform glass distribution in wall and base for improved strength
  • Manufactured from chemically resistant Pyrex™ glass
  • Can be centrifuged at RCF values up to 3, 000
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material Borosilicate Glass
No. per Pack 40
Shape Cylindrical
Length (Metric) 90 mm
Diameter (Metric) 16 mm
Max. RCF 3000 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.