missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Cylinders with Standard Taper 24/40 Joints
GREENER_CHOICE

Product Code. 15803695
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
Graduations:
1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations
15803695 50 mL 1 mL
15893685 100 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15803695 Supplier Corning™ Supplier No. 301250

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Requires

Optional standard taper 24/40 stoppers

Graduated cylinders calibrated To Contain

Calibrated 'to contain.' Equipped with a standard taper 24/40 outer joint, these cylinders are particularly useful as distilling receivers. Graduation markings are in durable white enamel. Supplied without stoppers.

TRUSTED_SUSTAINABILITY

Specifications

Tolerance ±0.5 mL
Material Borosilicate Glass
Base Type Hexagonal
Calibration To Contain
Scale Color White
Shape Round
Certifications/Compliance ASTM E1272, ASTM E542, ASTM E694
Diameter (English) Outside 0.9 in.
Diameter (Metric) Outside 24 mm
Disposable Reusable
For Use With (Application) Used as Distilling Receivers
Capacity (Metric) 50 mL
For Use With (Equipment) Hollow Glass Standard Taper Stoppers
Graduated Yes
Height (English) 10 in.
Height (Metric) 255 mm
Scale Single
Tolerance (Metric) 0.5 mL
Product Type Graduated Cylinder
Graduations 1 mL
Autoclavable Autoclavable
Subdivision 1 mL
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.