missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.
£15.40 - £52.20
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | White |
Shape | Round |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Height (Metric) | Price | Quantity & Availability | |||
11373564
|
Pyrex
3205/12P |
250 mL | 2 mL | 320 mm |
£52.20
Pack of 2 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
10671821
|
Pyrex
3205/04MP |
10 mL | 0.2 mL | 150 mm |
£17.75
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11343564
|
Pyrex
3205/06MP |
25 mL | 0.5 mL | 175 mm |
£15.40
Pack of 2 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
11353564
|
Pyrex
3205/08P |
50 mL | 1 mL | 195 mm |
£18.45
Pack of 2 |
In Stock
Log in to see stock. |
|||
11363564
|
Pyrex
3205/10P |
100 mL | 1 mL | 270 mm |
£51.55
Pack of 2 |
In Stock
Log in to see stock. |
|||
Description
Manufactured from Pyrex™ borosilicate glass and polyethylene for strength, stability and superior chemical resistance. Pyrex™ Borosilicate Glass Cylinder with Polyethylene Foot is an excellent device for measuring and mixing liquids in a laboratory.
- Borosilicate glass cylinder: white enamel graduations for optimal visibility
- Polyethylene foot: absorbs impact and reduces breakage
- Class B
- Complies with: DIN 12680, BS 604, ISO 4788
- Replacement feet: available separately
Specifications
Hexagonal | |
Round | |
Borosilicate Glass | |
Class B | |
White enamel |
White | |
Graduated Cylinder | |
BS 604, DIN 12680, ISO 4788 | |
Polyethylene Foot |