missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes with White Marking Spot, without Caps
For tissue culture and general bacteriological work
Brand: Corning™ 99447-16X
Code : NEW
Additional Details : Weight : 20.18484kg
Description
Designed for both tissue culture and general bacteriological work. Tubes are made of borosilicate glass and are sold without caps.
For caps, see Cat. No. 99999.
Specifications
Threaded | |
150 mm | |
Yes | |
White Marking Spot | |
15-415 | |
No | |
Not Included |
19 mL | |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Bulk | |
Non-sterile | |
16 mm | |
Culture Tube |