missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Class A Glass Cylinder with Polyethylene Stopper
Description
- Complies with ISO 4788
- Printed with a batch code for downloadable batch certificate
- Manufactured from chemically resistant Pyrex borosilicate glass
- Graduations in white enamel for improved visibility with dark colored solutions
- Supplied with polyethylene stopper
- Robust hexagonal glass foot
Specifications
Specifications
| Material | Glass |
| Certifications/Compliance | ISO 4788 |
| Class | Class A |
| Capacity (Metric) | 2000 mL |
| Height (Metric) | 545 mm |
| Includes | Polyethylene Stopper |
| Stopper Number | 45/40 |
| Stopper Material | Polyethylene |
| Base Type | Hexagonal |
| Product Type | Graduated Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?