missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Polypropylene Caps for Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

Product Code. p-3016440 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric) Outer Neck:
4.3 cm
4.8 cm
7 cm
For Use With (Equipment):
2L Erlenmeyer flask
2L Plastic Erlenmeyer flask
3L Erlenmeyer flask
3L Plastic Erlenmeyer flask
500 mL, 1 L Erlenmeyer Flask
Description:
Style: Flat
Style: Vented
Unit Size:
Pack of 24
Pack of 250
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Neck For Use With (Equipment) Description unitSize
12393860 4.3 cm 500 mL, 1 L Erlenmeyer Flask Style: Vented Pack of 250
10303033 7 cm 3L Plastic Erlenmeyer flask Style: Flat Pack of 24
10716263 4.8 cm 2L Plastic Erlenmeyer flask Style: Flat Pack of 24
10215122 4.8 cm 2L Erlenmeyer flask Style: Vented Pack of 24
10569892 7 cm 3L Erlenmeyer flask Style: Vented Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12393860 Supplier PYREX™ Supplier No. 431372

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).

  • Threaded cap
  • Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane
  • Allows gas exchange while minimizing the risk of contamination
  • Sterilized by gamma radiation
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Description Style: Vented
Diameter (Metric) Outer Neck 4.3 cm
For Use With (Equipment) 500 mL, 1 L Erlenmeyer Flask
Includes 0.2μm pore nonwettable (hydrophobic) membrane
Product Type Cap
Temperature Range (English) 284°F
Temperature Range (Metric) 140°C
Disposable Single-use
Sterility Sterile
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.