Learn More
PYREX™ Polypropylene Caps for Erlenmeyer Flasks
As supplied with Pyrex™ Brand Media/Solution bottles. Choose orange caps for temperatures to 140°C (284°F), red caps for temperatures to 180°C (356°F).
Brand: PYREX™ 431363
Code : 66
Additional Details : Weight : 0.00935kg
Description
- Threaded cap
- Vented cap has 0.2 μm pore nonwettable (hydrophobic) membrane
- Allows gas exchange while minimizing the risk of contamination
- Sterilized by gamma radiation
Specifications
Orange | |
Orange | |
7 cm | |
24/Cs. | |
Cap | |
140°C | |
Sterile |
Polypropylene | |
Style: Flat | |
3L Plastic Erlenmeyer flask | |
1/Pk. | |
284°F | |
Single-use | |
Screw Cap |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.