missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Fiber Glass Wool

Product Code. 11358024
Click to view available options
Temperature Range (Metric):
500°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11358024

Brand: Pyrex™ 3950

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Withstands temperatures up to 500°C. Pyrex™ Fiber Glass Wool is pliable and easy to use.

  • Made from fine glass fibers with approximately 8μ dia.
  • Contains minimal heavy metals
  • Suitable for use as a filtering medium.
  • Length: 6.7m
  • Diameter: 50.8mm
  • Packaged in 0.23 kg bags
  • Sold in a case qty of 2.72 kg
TRUSTED_SUSTAINABILITY

Specifications

Temperature Range (Metric) 500°C
Product Type Glass wool
Material 9899 glass
Diameter (Metric) 50.8 mm
Thickness (Metric) 8 μ per strand
Weight (Metric) 0.23 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.