missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass, Wide-Neck, Round Media Bottles

Product Code. 11333504
Change view
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
150 mL
2000 mL
25 mL
250 mL
3500 mL
50 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
Product Code. Capacity (Metric) unitSize
11333504 25 mL Pack of 10
11343504 50 mL Pack of 10
11353504 100 mL Pack of 10
15757927 150 mL Pack of 10
11363504 250 mL Pack of 10
11373504 500 mL Pack of 10
11383504 1000 mL Pack of 10
11393504 2000 mL Pack of 10
15777927 3500 mL Each
11303514 5000 mL Each
11313514 10,000 mL Each
11 options
This item is not returnable. View return policy

Product Code. 11333504

Brand: Pyrex 1517/01

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from temperature and chemically resistant borosilicate glass and complies with ISO 479. Pyrex™ Borosilicate Glass Wide Neck Round Media Bottles feature sloping shoulders for smooth pouring action. White graduations and marking spot provide easy volume assessment.

  • Bottles supplied without cap or pouring ring
  • Sloping shoulders for smooth pouring action
  • White graduations and marking spot
  • Manufactured from temperature and chemically resistant borosilicate glass
  • Complies with ISO 4796
  • Printed with Trace Code for downloadable batch certificate
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Capacity (English) 0.8 oz.
Color Clear
Diameter (English) 1.4 in.
For Use With (Application) Ideal for mixing and storage of culture medium
Material Borosilicate Glass
Quantity 10 Pk.
Thread Size (Metric) GL 25
Certifications/Compliance ISO 4796
Closure Included No
Disposable Reusable
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 70 mm
Product Type Media Bottle
Height (English) 2.8 in.
Closure Size 25 mm
Diameter (Metric) 36 mm
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.