missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Wide Neck Flat Bottom Boiling Flask

Product Code. 12539095
Change view
Click to view available options
Capacity (Metric):
50 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
Pack of 30
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12539095 500 mL Pack of 10
10427230 250 mL Pack of 10
12549095 1000 mL Pack of 10
12423431 2000 mL Pack of 10
15547660 50 mL Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12539095 Supplier Pyrex Supplier No. 1080/10D
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Pyrex™ glass for high resistance to thermal shock

  • Complies with ISO 24450
  • With wide neck to facilitate easy addition of solid samples etc
  • Flat base for standing on benches and hotplates etc
  • Manufactured from Pyrex™ glass for high resistance to thermal shock
  • Excellent chemical durability for contamination free performance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 24450
Diameter (Metric) Inner Neck 47 mm
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (Metric) 170 mm
Neck Style Wide
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.