missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm

Product Code. 11931548
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5 L
Height (Metric):
105 mm
155 mm
185 mm
230 mm
260 mm
335 mm
385 mm
Diameter (Metric) Inner Neck:
24 mm
34 mm
35 mm
45 mm
60 mm
68 mm
Diameter (Metric) Outer:
64 mm
85 mm
105 mm
135 mm
166 mm
187 mm
220 mm
Unit Size:
Each
Pack of 10
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Diameter (Metric) Inner Neck Diameter (Metric) Outer unitSize
11931548 100 mL 105 mm 24 mm 64 mm Pack of 10
15107203 100 mL 105 mm 24 mm 64 mm -
11941548 250 mL 155 mm 34 mm 85 mm Pack of 10
11951548 500 mL 185 mm 35 mm 105 mm Pack of 10
15147203 500 mL 185 mm 35 mm 105 mm -
15167203 1000 mL 230 mm 45 mm 135 mm Each
12693182 1000 mL 230 mm 45 mm 135 mm Pack of 5
12089897 2000 mL 260 mm 60 mm 166 mm Each
12559965 3000 mL 335 mm 68 mm 187 mm Pack of 5
11387834 5 L 385 mm 68 mm 220 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11931548 Supplier Pyrex Supplier No. 1170/02M
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Borosilicate Glass and complies with ISO 6556. Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm features heavy walls to provide increased mechanical strength while 'studded' base minimises surface abrasion. These Büchner type flasks include an integral glass side-arm to accept 9mm bore flexible tubing necessary for vacuum filtration.

Manufactured from Borosilicate Glass and complies with ISO 6556. Pyrex™ Borosilicate Glass Vacuum Filter Flask with Side Arm features heavy walls to provide increased mechanical strength while 'studded' base minimises surface abrasion. These Büchner type flasks include an integral glass side-arm to accept 9mm bore flexible tubing necessary for vacuum filtration.

  • Büchner type flasks for vacuum filtration
  • Heavy walls provide increased mechanical strength
  • Studded base to minimise surface abrasion
  • With integral glass sidearm to accept 9mm bore flexible tubing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 6556
Description Style: Erlenmeyer
Diameter (Metric) Inner Neck 24 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 105 mm
Diameter (Metric) Outer 64 mm
Closure Size 23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.