missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Büchner Flask with Screw Thread Connector
Description
Manufactured from borosilicate glass. Pyrex™ Büchner Flask with Screw Thread Connector features heavy wall construction for vacuum filtration applications, and tooled neck to accept a drilled rubber stopper. Sidearm includes a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing. Complies with ISO 6556.
- Complies with ISO 6556
- Büchner flasks with heavy wall construction for vacuum filtration applications
- sidearm features a PTFE screwthread connector for easy and safe fitting of 9mm bore vacuum tubing
- With tooled neck to accept a drilled rubber stopper
Specifications
Specifications
| Certifications/Compliance | ISO 6556, DIN 12476 |
| Diameter (Metric) Inner Tubing | 60 mm (Neck I.D.) |
| Capacity (Metric) | 2000 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 260 mm |
| Includes | PTFE screw thread connector |
| Bottom Shape | Flat |
| Diameter (Metric) Outer | 166 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?