missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Stopcock with Key
missing translation for 'orderingAttributeHoverText'
Type:
Double Bore Stopcock
Single Bore Stopcock
Plug Bore:
1.5 mm
2.5 mm
4 mm
6.0 mm
Diameter (Metric) Side Arm:
8 mm
9 mm
10 mm
12 mm
missing translation for 'unitSize'
Pack of 5
Description
Manufactured from Pyrex™ borosilicate glass with PTFE key, for superior chemical resistance. Pyrex™ Borosilicate Glass Stopcock with Key are made to a taper of 1:10 giving a combination of performance and ease of operation.
- Barrels: highly polished
- Keys: self-lubricating, avoiding the need for stopcock grease
- Keys: fully interchangeable and include plastic screw thread retaining device
Specifications
Specifications
| Type | Double Bore Stopcock |
| Plug Bore | 2.5 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 9 mm |
| Includes | PTFE key, Plastic screw thread retaining device |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction