missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Round Bottom Test Tubes
Description
- Borosilicate glass construction
- Supplied in packs of 100
Specifications
Specifications
| Capacity (Metric) | 40 mL |
| Length (Metric) | 200 mm |
| Material | Borosilicate Glass |
| Quantity | 100 Pack |
| Diameter (Metric) | 20 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?