missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask

Product Code. 12079002
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
4 L
6 L
10 L
12 L
20 L
Diameter (Metric) Outer:
50 mm
64 mm
85 mm
105 mm
131 mm
166 mm
207 mm
237 mm
280 mm
300 mm
341 mm
Diameter (Metric) Inner Neck:
18 mm
30 mm
36 mm
45 mm
57 mm
60 mm
Height (Metric):
100 mm
110 mm
140 mm
170 mm
200 mm
250 mm
300 mm
340 mm
360 mm
465 mm
558 mm
Unit Size:
Each
Pack of 10
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Inner Neck Height (Metric) Unit Size
12079002 250 mL 85 mm 30 mm 140 mm Pack of 10
10650191 10 L 280 mm 57 mm 360 mm Each
10009569 100 mL 64 mm 18 mm 110 mm Each
10211560 12 L 300 mm 57 mm 465 mm Each
10662111 20 L 341 mm 60 mm 558 mm Each
10801601 2000 mL 166 mm 45 mm 250 mm Pack of 10
12549085 50 mL 50 mm 18 mm 100 mm Pack of 10
10650001 6 L 237 mm 57 mm 340 mm Each
12089002 500 mL 105 mm 30 mm 170 mm Pack of 10
11982609 1000 mL 131 mm 36 mm 200 mm Pack of 10
10640001 4 L 207 mm 45 mm 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 missing translation for 'options'
Denne vare kan ikke returneres. Se returpolitik
Produktkode 12079002 missing translation for 'mfr' Pyrex missing translation for 'supplierNo' 1070/12D
  • ONLINE EXCLUSIVE PRICE
    £165.90
    £104.73 / Pack of 10
    Save £61.17
    36% Off
Se alle kampagner
In Stock
Tilføj til indkøbskurv
Tilføj til indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolitik

Manufactured from Pyrex™ glass for high resistance to thermal shock. Pyrex™ Borosilicate Glass Narrow Neck Flat Bottom Boiling Flask complies with ISO 1773 standards. Excellent chemical durability for contamination-free performance. Includes white enamel marking spot while flat base prevents spillage.

  • Complies with ISO 1773
  • Flat base for standing on benches and hotplates etc
  • Manufactured from Pyrex™ glass for high resistance to thermal shock
  • Excellent chemical durability for contamination-free performance
  • With white enamel marking spot

Tekniske data

Certifications/Compliance ISO 1773
Diameter (Metric) Inner Neck 30 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 140 mm
Neck Style Narrow
Bottom Shape Flat
Diameter (Metric) Outer 85 mm
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.