missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask

Product Code. 11972568
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
125 mL
150 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
3000 mL
5 L
Height (Metric):
52 mm
60 mm
70 mm
85 mm
105 mm
117 mm
118 mm
131 mm
145 mm
156 mm
180 mm
220 mm
280 mm
310 mm
365 mm
Diameter (Metric) Outer:
105 mm
131 mm
166 mm
187 mm
220 mm
25 mm
30 mm
42 mm
51 mm
64 mm
74 mm
79 mm
85 mm
87 mm
Body: 69 mm
Unit Size:
Each
Pack of 10
Pack of 2
This item is not returnable. View return policy

Product Code. 11972568

Brand: Pyrex 1130/11M

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used for a wide range of laboratory experiments. Pyrex™ Borosilicate Glass Narrow Neck Erlenmeyer Flask is DIN ISO 1773 compliant.

  • Complies with ISO 1773 and DIN 12353
  • Erlenmeyer pattern
  • Manufactured from Pyrex™ borosilicate glass for highest resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1773, DIN 12353
Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduations Yes
Height (Metric) 70 mm
Shape Conical
Writing Surface Yes
Graduated Yes
Diameter (Metric) Outer 42 mm
Closure Size 17
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.