missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes

Product Code. 13058393
Change view
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
24 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
160 mm
180 mm
200 mm
Capacity (Metric):
4 mL
6 mL
8 mL
14 mL
17 mL
22 mL
23 mL
28 mL
34 mL
55 mL
73 mL
Unit Size:
Pack of 100
Pack of 50
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Capacity (Metric) Unit Size
13058393 24 mm 150 mm 55 mL Pack of 100
11970955 16 mm 100 mm 14 mL Pack of 100
10755501 16 mm 125 mm 17 mL Pack of 100
10243310 16 mm 150 mm 22 mL Pack of 100
11960955 16 mm 160 mm 23 mL Pack of 100
11980955 18 mm 180 mm 34 mL Pack of 100
10754351 18 mm 150 mm 28 mL Pack of 100
10186164 10 mm 75 mm 4 mL Pack of 100
10121690 12 mm 75 mm 6 mL Pack of 100
11900965 24 mm 200 mm 73 mL Pack of 50
10213600 12 mm 100 mm 8 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 13058393 Supplier Pyrex Supplier No. 1622/20M
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.

  • Rimless medium walls: constructed for optimum performance
  • Robust construction: allows use at high temperatures up to 500deg.C
  • Conforms to: ISO 4142

Specifications

Certifications/Compliance ISO 4142
Capacity (Metric) 55 mL
Length (Metric) 150 mm
Material Borosilicate Glass
For Use With Ideal for microbiology culture work
Quantity 100 Pack
Rimmed No
Diameter (Metric) 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.