missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes
Click to view available options
Diameter (Metric):
10 mm
12 mm
16 mm
18 mm
24 mm
Length (Metric):
75 mm
100 mm
125 mm
150 mm
160 mm
180 mm
200 mm
Capacity (Metric):
4 mL
6 mL
8 mL
14 mL
17 mL
22 mL
23 mL
28 mL
34 mL
55 mL
73 mL
Unit Size:
Pack of 100
Pack of 50
Description
Manufactured from Pyrex™ borosilicate glass to give superior performance over neutral borosilicate and soda lime glass. Pyrex™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for microbiology culture work.
- Rimless medium walls: constructed for optimum performance
- Robust construction: allows use at high temperatures up to 500deg.C
- Conforms to: ISO 4142
Specifications
Specifications
| Certifications/Compliance | ISO 4142 |
| Capacity (Metric) | 4 mL |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| For Use With | Ideal for microbiology culture work |
| Quantity | 100 Pack |
| Rimmed | No |
| Diameter (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction