missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Lids

Product Code. 15567690
Click to view available options
Diameter (Metric) Outer:
100 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 15567690

Brand: SVL 29601

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For use with SVL™ reaction vessels

  • For use with SVL™ reaction vessels
  • Borosilicate glass construction available in three styles: - Plain with knob (no necks) to act as a cover - 296-00 - With two necks (one vertical central neck and one vertical side neck) - With five necks as shown in the table below
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
For Use With (Equipment) Reaction Vessel
Height (Metric) 75 mm
Product Type Lid
Diameter (Metric) Outer 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.