missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Hollow Blown Stopper
Hollow-blown Quickfit™ jointed glassware featuring C length ground glass sockets.
£152.00 - £178.00
Specifications
Certifications/Compliance | ISO 383 |
---|---|
Closure Material | Borosilicate Glass |
Material | Borosilicate Glass |
Shape | Conical |
Closure Type | Hollow |
Product Code | Brand | Description | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Height (Metric) | Price | Quantity & Availability | ||||
11357804
|
Quickfit
2595/02M |
Cone size: 12/14 | 47 mm |
£152.00
Pack of 20 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
11387804
|
Quickfit
2595/06M |
Cone size: 24/20 | 61 mm |
£178.00
Pack of 20 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
11347804
|
Quickfit
2595/01M |
Cone size: 10/13 | 42 mm |
£158.00
Pack of 20 |
Estimated Shipment: 27-09-2024
Log in to see stock. |
||||
11367804
|
Quickfit
2595/03M |
Cone size: 14/15 | 50 mm |
£152.00
Pack of 20 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
- Ideally suited for use with Quickfit™ jointed glassware and other glassware having the shorter 'C' length ground glass sockets
- All Quickfit™ stoppers conform to the standard tapers as outlined in ISO 383
- Borosilicate glass for chemical durability and high temperature performance
- Hollow-blown construction to reduce weight
- Hexagonal head prevents the stopper from rolling and provides a good grip
- Top of stopper is flat or slightly concave, allowing them to be stood on end and avoid contamination of the ground surface
Specifications
ISO 383 | |
Borosilicate Glass | |
Hollow |
Borosilicate Glass | |
Conical |