missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass High Vacuum Double Bore Stopcock
Constructed of Borosilicate glass. Pyrex™ Borosilicate Glass High Vacuum Double Bore Stopcock keys and barrels are precision ground together in matched pairs for optimum performance. Each key and barrel are numbered to ensure they are always paired together. All side-arms are 100mm in length.
£110.00 - £294.00
Specifications
Description | Sidearm Wall Thickness: 1.5mm |
---|---|
Material | Borosilicate Glass |
Length (Metric) | 100 mm |
Product Code | Brand | Plug Bore | Diameter (Metric) Side Arm | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Diameter (Metric) Side Arm | Price | Quantity & Availability | ||||
12054038
|
Pyrex
SSV204 |
4 mm | 10 mm |
£294.00
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
12088024
|
Pyrex
SSV202 |
2 mm | 8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Specially designed and carefully manufactured for high vacuum applications
- Each stopcock tested for high vacuum performance.
- Borosilicate glass construction
- Keys and barrels are precision ground together in matched pairs for optimum performance
- Each key and barrel are numbered to ensure they are always paired together
- All side-arms are 100mm in length
- Side-arm wall thickness is 1.5mm
Specifications
Sidearm Wall Thickness: 1.5mm | |
Borosilicate Glass | |
100 mm |