missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass High Vacuum Double Bore Stopcock
Description
- Specially designed and carefully manufactured for high vacuum applications
- Each stopcock tested for high vacuum performance.
- Borosilicate glass construction
- Keys and barrels are precision ground together in matched pairs for optimum performance
- Each key and barrel are numbered to ensure they are always paired together
- All side-arms are 100mm in length
- Side-arm wall thickness is 1.5mm
Specifications
Specifications
| Plug Bore | 2 mm |
| Description | Sidearm Wall Thickness: 1.5mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 8 mm |
| Length (Metric) | 100 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?