missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes
Click to view available options
Diameter (Metric):
16 mm
18 mm
24 mm
Length (Metric):
125 mm
150 mm
Capacity (Metric):
15 mL
18 mL
24 mL
48 mL
Unit Size:
Pack of 100
Description
Manufactured with borosilicate glass for excellent chemical and thermal shock resistance. Pyrex™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
- Rimmed heavy walls: provide superior mechanical strength
- Robust construction: reduces breakage, lowers replacement costs and improves user safety
- Conforms to: ISO 4142
Specifications
Specifications
| Certifications/Compliance | ISO 4142 |
| Capacity (Metric) | 48 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Quantity | 100 Pack |
| Rimmed | Yes |
| Diameter (Metric) | 24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction