missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Cylindrical Conical Flask

Product Code. 12663262
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
Height (Metric):
70 mm
97 mm
130 mm
Diameter (Metric) Outer:
45 mm
60 mm
69 mm
90 mm
Unit Size:
Pack of 10
Pack of 20
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Diameter (Metric) Outer unitSize
12663262 125 mL 97 mm 60 mm Pack of 10
15527960 500 mL 70 mm 90 mm Pack of 20
15527680 60 mL 70 mm 45 mm Pack of 50
15537680 250 mL 130 mm 69 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12663262 Supplier Pyrex Supplier No. 1190/04M
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for fermentation and culture work

  • Manufactured from Pyrex™ borosilicate glass for effective resistance to thermal shock and chemical corrosion
  • White enamel marking spot
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer Neck 30 mm
Capacity (Metric) 125 mL
Material Borosilicate Glass
Height (Metric) 97 mm
Shape Conical, Cylindrical
Writing Surface Yes
Autoclavable Autoclavable
Diameter (Metric) Outer 60 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.