missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Class A Volumetric Flask

Product Code. 11383624
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
5 L
Closure Size:
10/19
12/21
14/23
19/26
24/29
29/32
34/35
7/16
Height (Metric):
65 mm
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
475 mm
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.1 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
±1 mL
missing translation for 'unitSize'
Each
Pack of 2
Pack of 5
This item is not returnable. View return policy

Product Code. 11383624

missing translation for 'mfr': Pyrex 3151/18

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from chemically resistant Pyrex™ Borosilicate Glass. Pyrex™ Borosilicate Glass Class A Volumetric Flask includes white enamel inscriptions for easy volume assessment and a polyethylene stopper. Complies with ISO 1042 and DIN 12664, is calibrated to the tolerance required by the United States Pharmacopoeia (USP,) and Conformity 'H' certified.

  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerance required by the United States Pharmacopoeia (USP) which is tighter than those of ISO/DIN standards
  • Each flask is laser etched with an individual serial number batch code and date of manufacture
  • Batch certificate available to download online
  • Conformity 'H' certified
  • Manufactured from chemically resistant Pyrex™ glass
  • Inscriptions in white enamel
  • Polyethylene stopper
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1042, DIN 12664, USP, Conformity 'H' certified
Closure Material Polyethylene
Description White enamel inscriptions
Capacity (Metric) 250 mL
Material Borosilicate Glass
Height (Metric) 220 mm
Tolerance ±0.12 mL
Graduated Yes
Class A
Closure Size 14/23
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.