missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Amber Borosilicate Glass Class A Certified Volumetric Flask

Product Code. 11353664
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Closure Size:
10/19
12/2
14/23
19/16
24/29
29/32
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.1 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
Height (Metric):
70 mm
90 mm
110 mm
140 mm
170 mm
210 mm
220 mm
260 mm
300 mm
370 mm
Unit Size:
Each
Pack of 2
Pack of 5
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Tolerance Height (Metric) unitSize
11353664 2000 mL 29/32 ±0.5 mL 370 mm Each
11303664 100 mL 14/23 ±0.08 mL 170 mm Pack of 5
11343664 1000 mL 24/29 ±0.3 mL 300 mm Pack of 2
11373654 10 mL 10/19 ±0.02 mL 90 mm Pack of 5
11313664 200 mL 14/23 ±0.1 mL 210 mm Pack of 5
11383654 25 mL 10/19 ±0.03 mL 110 mm Pack of 5
11323664 250 mL 14/23 ±0.12 mL 220 mm Pack of 2
11333664 500 mL 19/16 ±0.2 mL 260 mm Pack of 2
11393654 50 mL 12/2 ±0.05 mL 140 mm Pack of 5
11363654 5 mL 10/19 ±0.02 mL 70 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11353664 Supplier Pyrex Supplier No. 3152/22AWC
  • ONLINE EXCLUSIVE PRICE
    £205.49
    £177.48 / Pack of 1
    Save £28.01
    13% Off
View all promotions
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass with amber coating on exterior surfaces to facilitate use with light sensitive solutions

  • Calibrated to tolerances required by United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • Engraved with individual serial number
  • Supplied with certificate of calibration traceable to National standards
  • Conformity ‘H’ certified
  • Polyethylene stopper
  • White enamel inscriptions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 1042, DIN 12664, USP, ISO/DIN, Conformity 'H' certified
Closure Material Polyethylene
Color Amber
Description White enamel inscriptions
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (Metric) 370 mm
Tolerance ±0.5 mL
Graduated Yes
Class A
Closure Size 29/32
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.