missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 3-Hole Mobile Phase Delivery Cap

Product Code. 17203484 Shop All Corning Products
Change view
Click to view available options
:
3-hole
Product Code.
17203484 3-hole
1 options
This item is not returnable. View return policy

Product Code. 17203484

Brand: Corning™ 13953H

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with Corning PYREX HPLC Reservoirs, Single Cavity (sold separately). See Cat. Nos. 13-645-095, 13-645-096, 13-645-097, or 13-645-098.

  • Delivery cap top has three holes that have 0.25 in. - 28 threads with 0.125 O.D. PTFE tubing
  • Body is glass-filled PTFE
  • PET screw cap with GL-45 thread
  • Cap includes three 0.25 in. - 28 ETFE plugs and Viton O-ring for sealing to the reservoir
  • Integral pressure relief valve relieves reservoir pressure at 10 psi

Order Info

Designed for use with Corning PYREX HPLC Reservoirs, Single Cavity (sold separately). See Cat. Nos. 13-645-095, 13-645-096, 13-645-097, or 13-645-098.

TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Type 3-Hole Mobile Phase Delivery Cap
Includes Three 0.25 in. -28 ethylene tetrafluoroethylene (ETFE) plugs and a fluorocarbon O-ring for sealing to the reservoir
No. per Case 1/Cs.
No. per Pack 1/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.