missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer PVDF Tubing

Product Code. 30053486 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/16 in.
1/8 in.
3/16 in.
5/32 in.
Diameter (English) Outer:
1/4 in.
1/8 in.
3/16 in.
Unit Size:
15m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053486 5/32 in. 1/4 in. 15m
30054003 1/8 in. 3/16 in. 15m
30053793 1/16 in. 1/8 in. 15m
30053029 3/16 in. 1/4 in. 15m
30053399 1/8 in. 1/4 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30053486 Supplier Cole-Parmer Supplier No. 5011930
Add to basket
Add to basket
This item is not returnable. View return policy

Chemical- and abrasion-resistant tubing at a low cost

Resilient with good fle in., ibility. Does not contain BPA, phthalates, or PVC. Sterilize by autoclave, gamma irradiation, EtO, and chemical sterilants. USP Class VI compliant. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance ADCF;Non-Phthalate;RoHS;USP
Diameter (English) Inner 5/32 in.
Diameter (English) Outer 1/4 in.
Overall Length (English) 50 ft.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.