missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PVDF Manifold, 8 port

Product Code. 11725288
Click to view available options
Tubing Size:
1/2 in. x 3/8 in.
1/4 in. x 1/8 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11725288

Brand: Cole-Parmer™ 3152349

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Expand your flow and line capacity with these manifolds. Choose the number of ports and connections to suit your needs.

  • Constructed of durable PVDF.
  • Ideal for applications requiring excellent chemical compatibly.
  • Available in a variety of configurations

Specifications

Material PVDF
Overall Length (English) 6.25 in.
Overall Length (Metric) 15.88 cm
Min. Operating Temperature (English) -65°F
Min. Operating Temperature (Metric) -54°C
Tubing Size 1/4 in. x 1/8 in.
Inlet 1/4 in. NPT(F)
Outlet Port 1/8 in. NPT(F)
Width (Metric) 2.54 cm
Width (English) 1 in.
Height (Metric) 2.54 cm
Height (English) 1 in.
Maximum Pressure 110 psi
Max. Operating Temperature (English) 230°F
Max. Operating Temperature (Metric) 110°C
Product Type Manifold
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.