Learn More
Buerkle™ PVDF Four-Way-Connectors
Cylindrical Four-Way Hose Connectors to connect hoses. Useful for extending, connecting, branching, joining and repairing hoses in the laboratory.
Brand: Buerkle™ 8717-0008
17.93 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.05000kg
Description
- PVDF, Temperature resistant up to +160 °C max., highly resistant to chemicals
- Sterilisable
Specifications
4-Way Connector | |
7 to 9 mm | |
PVDF | |
10/Pk.; 20/Scale | |
Transparent |
EU Foodstuffs, RoHS | |
Autoclavable | |
Tubing with Diameter of 7 to 9 mm | |
Chemical-Resistant, Up to 160°C Temperature-Resistant, UV-Resistant | |
160°C |