missing translation for 'onlineSavingsMsg'
Learn More

Merck PVDF Durapore Media Hydrophilic Membrane Filter

Product Code. 11700443 Shop All Merck Products
Change view
Click to view available options
Diameter (Metric):
80 mm
Unit Size:
Pack of 50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11700443 80 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11700443 Supplier Merck Supplier No. HVLP08050
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Airflow Rate 4L/min./cm2
Bubble Point ≥1.55 bar
Color White
Description 80 mm dia.
Filter Type Screen Filter
Material PVDF
Pore Size 0.45 μm
Filter Code HVLP
Flow Rate 4L per min x cm2 (Air)
>2.6mL per min x cm2 (Water)
For Use With (Application) Filtration with low protein binding
Hydrophobicity Hydrophilic
Porosity 70%
Quantity 50 Pack
Surface Type Plain
Temperature Range (Metric) 85°C
Thickness (Metric) 125 μm
Type Screen Filter
Diameter (Metric) 80 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.