missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics PVDF Clamp Flow Meter

Product Code. 30284824
Change view
Click to view available options
Includes:
7 mm HB Clamp
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
30284824 7 mm HB Clamp Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30284824 Supplier Saint-Gobain Performance Plastics Supplier No. 0045PHP01LA

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Enables fast wetted part exchange and accurate IR-based flow readings with gamma sterilization support

  • Infrared (IR) turbine rotor reflection results in accurate and repeatable flow measurements
  • USP Class VI PVDF material can be gamma sterilized up to 50kGy
  • Each sensor is pre-calibrated to reach <1% accuracy
  • High resolution square wave output
  • Performs an easy and fast exchange of the wetted parts
  • Small housing with screw gap to mount onto your device or system
  • Tubes can be sterilized up to 150°C (302°F)
  • Reduces down-time and prevents cross-contamination
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Flowmeter
Type Flow Sensor (Clamp-mount)
Includes 7 mm HB Clamp
Airflow Rate 0.03 to 2 L/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.