missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PVC Vacuum Tubings with Internal Spiral with Small Flanges KF

Product Code. 10479692 Shop All Vacuubrand Products
Click to view available options
Diameter (Metric) Inner:
16 mm
25 mm
40 mm
Overall Length (Metric):
50 cm
500 mm
100 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10479692

Brand: VACUUBRAND™ 20686011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A smooth, flexible and chemically resistant tubing option for the laboratory.

  • Small flanges made of aluminum, with internal stainless steel spiral
  • Available in a range of sizes and lengths
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 25 mm
Material PVC
Overall Length (Metric) 50 cm
Packaging Quantity 1 Each
Tubing Size 25
Product Type Vacuum Tubing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.