missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ PVC Vacuum Tubings with Internal Spiral with Small Flanges KF
Shop All Vacuubrand Products
Click to view available options
Diameter (Metric) Inner:
16 mm
25 mm
40 mm
Overall Length (Metric):
50 cm
500 mm
100 cm
Unit Size:
Each
Description
- Small flanges made of aluminum, with internal stainless steel spiral
- Available in a range of sizes and lengths
Specifications
Specifications
| Diameter (Metric) Inner | 40 mm |
| Material | PVC |
| Diameter (Metric) Outer | 40 mm |
| Overall Length (Metric) | 500 mm |
| Packaging Quantity | 1 Each |
| Tubing Size | DN 40 |
| Product Type | Vacuum Tubing |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction