missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PVC Vacuum Tubings with Internal Spiral with Small Flanges KF

Product Code. 10009540 Shop All Vacuubrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
16 mm
25 mm
40 mm
Overall Length (Metric):
50 cm
500 mm
100 cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Overall Length (Metric) Unit Size
10009540 25 mm 100 cm Each
10749181 16 mm 100 cm Each
10293321 40 mm 100 cm Each
10310552 16 mm 50 cm Each
10479692 25 mm 50 cm Each
10035301 40 mm 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10009540 Supplier VACUUBRAND™ Supplier No. 20686021
  • ONLINE EXCLUSIVE PRICE
    £155.00
    £146.00 / Pack of 1
    Save £9.00
    5% Off
View all promotions
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A smooth, flexible and chemically resistant tubing option for the laboratory.

  • Small flanges made of aluminum, with internal stainless steel spiral
  • Available in a range of sizes and lengths
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 25 mm
Material PVC
Overall Length (Metric) 100 cm
Packaging Quantity 1 Each
Tubing Size 25
Product Type Vacuum Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.